- Radial, Self-Aligning Bearing Type
- 750 mm Inner Diameter
- 1000 mm Outer Diameter
- 185 mm Width
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 5.2e+006 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 750 mm |
| Static Load Rating [Max] | 1.29e+007 N |
| O.D. | 1000 mm |
| Corner Radius [Min] | 6 mm |
| Limiting Speed | 480 rpm |
| Weight | 945.516 LB |
| EAN or UPC | 4012801975209 |

