- Radial, Self-Aligning Bearing Type
- 670 mm Inner Diameter
- 900 mm Outer Diameter
- 170 mm Width
| Corner Radius [Min] | 6 mm |
| Inch/Metric | Metric |
| I.D. | 670 mm |
| Dynamic Load Rating | 4.3e+006 N |
| O.D. | 900 mm |
| Limiting Speed | 500 rpm |
| Static Load Rating [Max] | 1.06e+007 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 711.892 LB |
| EAN or UPC | 4012801347143 |

