- Radial, Self-Aligning Bearing Type
- 630 mm Inner Diameter
- 850 mm Outer Diameter
- 165 mm Width
| Inch/Metric | Metric |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 165 mm |
| O.D. | 850 mm |
| Radial Internal Clearance | Normal |
| I.D. | 630 mm |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| RIC | Normal |
| Dynamic Load Rating | 4.05e+006 N |
| Corner Radius [Min] | 6 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 9.8e+006 N |
| Weight | 639.16 LB |
| EAN or UPC | 4026677547828 |

