- Radial, Self-Aligning Bearing Type
- 630 mm Inner Diameter
- 850 mm Outer Diameter
- 165 mm Width
| Corner Radius [Min] | 6 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 9.8e+006 N |
| Limiting Speed | 530 rpm |
| O.D. | 850 mm |
| Dynamic Load Rating | 4.05e+006 N |
| I.D. | 630 mm |
| Weight | 639.16 LB |
| EAN or UPC | 4012801347068 |

