- Radial, Self-Aligning Bearing Type
- 630 mm Inner Diameter
- 850 mm Outer Diameter
- 165 mm Width
| O.D. | 850 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 6 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 630 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 165 mm |
| Housing Fillet Radius [Max] | 6 mm |
| Bore Type | Tapered Bore |
| Origin | Spherical Radial |
| Limiting Speed - Oil | 560 rpm |
| Static Load Rating [Max] | 9.8e+006 N |
| RIC | Normal |
| Bearing Type | Radial, Self-Aligning |
| Shaft Fillet Radius [Max] | 6.000 mm |
| Fillet Radius | 6 mm |
| Dynamic Load Rating | 4.05e+006 N |
| Ring Modification | None |
| Limiting Speed | 530 rpm |
| Weight | 643.568 LB |
| EAN or UPC | 4012801347129 |

