- Radial, Self-Aligning Bearing Type
- 600 mm Inner Diameter
- 800 mm Outer Diameter
- 150 mm Width
| Corner Radius [Min] | 5 mm |
| Housing Fillet Radius [Max] | 5 mm |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| I.D. | 600 mm |
| Bearing Type | Radial, Self-Aligning |
| Outer Ring Width | 150 mm |
| O.D. | 800 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Limiting Speed - Oil | 560 rpm |
| Origin | Spherical Radial |
| Radial Internal Clearance | Normal |
| RIC | Normal |
| Static Load Rating [Max] | 8.65e+006 N |
| Fillet Radius | 5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 3.45e+006 N |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Limiting Speed | 560 rpm |
| Weight | 493.83 LB |
| EAN or UPC | 4012801299701 |

