| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 3.45e+006 N |
| Static Load Rating [Max] | 8.65e+006 N |
| I.D. | 600 mm |
| O.D. | 800 mm |
| Radial Internal Clearance | C3 |
| Weight | 493.83 LB |
| EAN or UPC | 4026677583932 |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 3.45e+006 N |
| Static Load Rating [Max] | 8.65e+006 N |
| I.D. | 600 mm |
| O.D. | 800 mm |
| Radial Internal Clearance | C3 |
| Weight | 493.83 LB |
| EAN or UPC | 4026677583932 |