- Radial, Self-Aligning Bearing Type
- 600 mm Inner Diameter
- 800 mm Outer Diameter
- 150 mm Width
| Radial Internal Clearance | C4 |
| I.D. | 600 mm |
| O.D. | 800 mm |
| Limiting Speed | 560 rpm |
| Dynamic Load Rating | 3.45e+006 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 8.65e+006 N |
| Weight | 493.83 LB |
| EAN or UPC | 4012801299688 |

