| Inch/Metric | Metric |
| I.D. | 560 mm |
| O.D. | 750 mm |
| Static Load Rating [Max] | 7.65e+006 N |
| Dynamic Load Rating | 3.1e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C3 |
| Weight | 410.056 LB |
| EAN or UPC | 4012801634823 |
| Inch/Metric | Metric |
| I.D. | 560 mm |
| O.D. | 750 mm |
| Static Load Rating [Max] | 7.65e+006 N |
| Dynamic Load Rating | 3.1e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C3 |
| Weight | 410.056 LB |
| EAN or UPC | 4012801634823 |