- Radial, Self-Aligning Bearing Type
- 560 mm Inner Diameter
- 750 mm Outer Diameter
- 140 mm Width
| O.D. | 750 mm |
| Static Load Rating [Max] | 7.65e+006 N |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 600 rpm |
| Dynamic Load Rating | 3.1e+006 N |
| I.D. | 560 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Weight | 385.7 LB |
| EAN or UPC | 4012801299602 |

