- Radial, Self-Aligning Bearing Type
- 530 mm Inner Diameter
- 710 mm Outer Diameter
- 136 mm Width
| Cage Material | Brass/Bronze |
| Corner Radius [Min] | 5 mm |
| Origin | Spherical Radial |
| Limiting Speed - Oil | 630 rpm |
| Fillet Radius | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 5 mm |
| Dynamic Load Rating | 2.85e+006 N |
| I.D. | 530 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Static Load Rating [Max] | 6.8e+006 N |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| RIC | Normal |
| O.D. | 710 mm |
| Ring Modification | None |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 630 rpm |
| Outer Ring Width | 136 mm |
| Weight | 352.64 LB |
| EAN or UPC | 4012801193641 |

