| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| I.D. | 500 mm |
| Radial Internal Clearance | C3 |
| O.D. | 670 mm |
| Static Load Rating [Max] | 6.3e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.6e+006 N |
| Weight | 288.803 LB |
| EAN or UPC | 4012802184358 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| I.D. | 500 mm |
| Radial Internal Clearance | C3 |
| O.D. | 670 mm |
| Static Load Rating [Max] | 6.3e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.6e+006 N |
| Weight | 288.803 LB |
| EAN or UPC | 4012802184358 |