- Radial, Self-Aligning Bearing Type
- 850 mm Inner Diameter
- 1030 mm Outer Diameter
- 136 mm Width
| Corner Radius [Min] | 5 mm |
| I.D. | 850 mm |
| Static Load Rating [Max] | 1.06e+007 N |
| O.D. | 1030 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 3.55e+006 N |
| Inch/Metric | Metric |
| Weight | 429.897 LB |
| EAN or UPC | 4012801347006 |

