- Radial, Self-Aligning Bearing Type
- 750 mm Inner Diameter
- 920 mm Outer Diameter
- 128 mm Width
| O.D. | 920 mm |
| Enclosure | Unsealed |
| Corner Radius [Min] | 5 mm |
| I.D. | 750 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 8.65e+006 N |
| Cage Material | Brass/Bronze |
| Origin | Spherical Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Weight | 414.464 LB |
| EAN or UPC | 4012801346962 |

