- Radial, Self-Aligning Bearing Type
- 600 mm Inner Diameter
- 730 mm Outer Diameter
- 98 mm Width
| Static Load Rating [Max] | 5.3e+006 N |
| Dynamic Load Rating | 1.96e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 600 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| O.D. | 730 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4026677049070 |

