- Thrust Angular Contact Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 84 mm Width
| Static Load Rating [Max] | 470000 N |
| Outer Ring Width | 42 mm |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Inner Ring Width | 84 mm |
| Bearing Type | Thrust Angular Contact |
| Seal Type | Unsealed |
| Seal Material | None |
| Material | Steel |
| Dynamic Load Rating | 125000 N |
| Ball Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Fillet Radius | 2.1 mm |
| No. in Set | Single Bearing |
| Contact Angle | 60° |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Precision Level | Super Precision |
| Bearing Arrangement | N/A |
| Cage Material | Brass/Bronze |
| I.D. | 140 mm |
| Origin | Double Row Thrust |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| O.D. | 210 mm |
| Weight | 19.382 LB |
| EAN or UPC | 4012801193580 |

