- Thrust Angular Contact Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 72 mm Width
| O.D. Type | Straight |
| Bearing Arrangement | N/A |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 224000 N |
| Ball Material | Steel |
| Cone Corner Radius | 2 mm |
| Lubricant | Oil Preservative |
| I.D. | 110 mm |
| Corner Radius [Min] | 2 mm |
| Enclosure | Open |
| Bearing Type | Thrust Angular Contact |
| Radial Internal Clearance Specification | N/A |
| Inner Ring Width | 72 mm |
| Origin | Double Row Thrust |
| Precision Level | Super Precision |
| Limiting Speed - Oil | 3400 rpm |
| Preload Level | None |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Fillet Radius | 2 mm |
| Seal Material | None |
| O.D. | 170 mm |
| Contact Angle | 60° |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 90000 N |
| Outer Ring Width | 36 mm |
| Weight | 13.86 LB |
| EAN or UPC | 4012801193566 |

