- Thrust Angular Contact Bearing Type
- 95 mm Inner Diameter
- 145 mm Outer Diameter
- 60 mm Width
| I.D. | 95 mm |
| Contact Angle | 60° |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Cage Material | Brass/Bronze |
| Origin | Double Row Thrust |
| Cone Corner Radius | 1.5 mm |
| Bearing Type | Thrust Angular Contact |
| Inner Ring Width | 60 mm |
| Seal Type | Unsealed |
| Bearing Arrangement | N/A |
| Ball Material | Steel |
| Seal Material | None |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance Specification | N/A |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| O.D. | 145 mm |
| Lubricant | Oil Preservative |
| Precision Level | Super Precision |
| Preload Level | None |
| Dynamic Load Rating | 66000 N |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Enclosure | Open |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed - Oil | 4000 rpm |
| Outer Ring Width | 30 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 219000 N |
| Weight | 6.71 LB |
| EAN or UPC | 4012801487832 |

