- Thrust Angular Contact Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 38 mm Width
| Bore Type | Round Bore, Metric Type |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Contact Angle | 60° |
| Material | Steel |
| Outer Ring Width | 19 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 67000 N |
| Cage Material | Brass/Bronze |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Bearing Type | Thrust Angular Contact |
| No. in Set | Single Bearing |
| Inner Ring Width | 38 mm |
| Fillet Radius | 1 mm |
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 24000 N |
| Bearing Arrangement | N/A |
| Precision Level | Super Precision |
| Enclosure | Open |
| Origin | Double Row Thrust |
| I.D. | 45 mm |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| O.D. | 75 mm |
| Seal Material | None |
| Ball Material | Steel |
| Weight | 1.276 LB |
| EAN or UPC | 4012801016582 |

