- Thrust Angular Contact Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 36 mm Width
| Enclosure | Open |
| Material | Steel |
| Limiting Speed - Oil | 8500 rpm |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Origin | Double Row Thrust |
| I.D. | 40 mm |
| Inner Ring Width | 36 mm |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 20800 N |
| Ball Material | Steel |
| Seal Material | None |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | N/A |
| Bearing Arrangement | N/A |
| Preload Level | None |
| Static Load Rating [Max] | 38000 N |
| Cone Corner Radius | 1 mm |
| Precision Level | Super Precision |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1 mm |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Bearing Type | Thrust Angular Contact |
| Inch/Metric | Metric |
| Contact Angle | 60° |
| Corner Radius [Min] | 1 mm |
| O.D. | 68 mm |
| Outer Ring Width | 18 mm |
| Weight | 1.254 LB |
| EAN or UPC | 4012801193498 |

