- Thrust Angular Contact Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 32 mm Width
| O.D. | 55 mm |
| Bearing Type | Thrust Angular Contact |
| Cone Corner Radius | 1 mm |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 14300 N |
| Limiting Speed - Oil | 11000 rpm |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 24000 N |
| Weight | 0.66 LB |
| EAN or UPC | 4012801016490 |

