- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 136 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Static Load Rating [Max] | 2.32e+006 N |
| I.D. | 160 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Limiting Speed | 2000 rpm |
| Dynamic Load Rating | 1.66e+006 N |
| Weight | 138.007 LB |
| EAN or UPC | 4012801298933 |

