- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 136 mm Width
| O.D. | 340 mm |
| Inch/Metric | Metric |
| I.D. | 160 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1 N |
| Weight | 137.97 LB |
| EAN or UPC | 4026677053732 |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| I.D. | 160 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1 N |
| Weight | 137.97 LB |
| EAN or UPC | 4026677053732 |