- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 128 mm Width
| I.D. | 150 mm |
| Dynamic Load Rating | 1.5e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Weight | 120.999 LB |
| EAN or UPC | 4026677554673 |
| I.D. | 150 mm |
| Dynamic Load Rating | 1.5e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Weight | 120.999 LB |
| EAN or UPC | 4026677554673 |