- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 112 mm Width
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.16e+006 N |
| Corner Radius [Min] | 4 mm |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.6e+006 N |
| I.D. | 130 mm |
| Weight | 72.732 LB |
| EAN or UPC | 4026677554680 |

