- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 106 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.02e+006 N |
| O.D. | 260 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 120 mm |
| Weight | 63.492 LB |
| EAN or UPC | 4026677893932 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.02e+006 N |
| O.D. | 260 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 120 mm |
| Weight | 63.492 LB |
| EAN or UPC | 4026677893932 |