| Static Load Rating [Max] | 1.08e+006 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 2600 rpm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 110 mm |
| Dynamic Load Rating | 830000 N |
| Inch/Metric | Metric |
| O.D. | 240 mm |
| Weight | 46.517 LB |
| EAN or UPC | 4012801298803 |
| Static Load Rating [Max] | 1.08e+006 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 2600 rpm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 110 mm |
| Dynamic Load Rating | 830000 N |
| Inch/Metric | Metric |
| O.D. | 240 mm |
| Weight | 46.517 LB |
| EAN or UPC | 4012801298803 |