- Radial, Self-Aligning Bearing Type
- 480 mm Inner Diameter
- 870 mm Outer Diameter
- 310 mm Width
| Static Load Rating [Max] | 1.7e+007 N |
| Radial Internal Clearance | C3 |
| O.D. | 870 mm |
| Dynamic Load Rating | 8.8e+006 N |
| I.D. | 480 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 7.5 mm |
| Limiting Speed | 600 rpm |
| Weight | 1829.32 LB |
| EAN or UPC | 4026677652591 |

