| Static Load Rating [Max] | 1.34e+007 N |
| O.D. | 790 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Limiting Speed | 630 rpm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 7.5 mm |
| Dynamic Load Rating | 7.1e+006 N |
| I.D. | 440 mm |
| Weight | 1355.829 LB |
| EAN or UPC | 4026677081223 |

