- Spherical Roller Bearing
- 440 mm ID x 790 mm OD x 280 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| RIC | Normal |
| O.D. | 790 mm |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 630 rpm |
| Fillet Radius | 7.5 mm |
| Origin | Spherical Radial |
| Housing Fillet Radius [Max] | 7.5 mm |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Special Features | Special Tolerance for Radial Runout |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| I.D. | 440 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Outer Ring Width | 280 mm |
| Tolerance | Extra Close Running Accuracy |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Weight | 1331.216 LB |
| EAN or UPC | 4012801298773 |

