- Radial, Self-Aligning Bearing Type
- 440 mm Inner Diameter
- 790 mm Outer Diameter
- 280 mm Width
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed | 630 rpm |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Housing Fillet Radius [Max] | 7.5 mm |
| Outer Ring Width | 280 mm |
| Static Load Rating [Max] | 1.34e+007 N |
| Dynamic Load Rating | 7.1e+006 N |
| O.D. | 790 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Origin | Spherical Radial |
| RIC | C3 |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| I.D. | 440 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 630 rpm |
| Corner Radius [Min] | 7.5 mm |
| Bore Type | Tapered Bore |
| Fillet Radius | 7.5 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 1331.216 LB |
| EAN or UPC | 4012801298759 |

