| I.D. | 360 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 6 mm |
| Static Load Rating [Max] | 8.9e+006 N |
| O.D. | 650 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 5.7e+006 N |
| Weight | 764.996 LB |
| EAN or UPC | 4012802585032 |
| I.D. | 360 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 6 mm |
| Static Load Rating [Max] | 8.9e+006 N |
| O.D. | 650 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 5.7e+006 N |
| Weight | 764.996 LB |
| EAN or UPC | 4012802585032 |