| Inch/Metric | Metric |
| Dynamic Load Rating | 3.35e+006 N |
| Static Load Rating [Max] | 4.75e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 260 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 480 mm |
| Radial Internal Clearance | C3 |
| Weight | 304.235 LB |
| EAN or UPC | 4054366889232 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.35e+006 N |
| Static Load Rating [Max] | 4.75e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 260 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 480 mm |
| Radial Internal Clearance | C3 |
| Weight | 304.235 LB |
| EAN or UPC | 4054366889232 |