- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 144 mm Width
| Bearing Type | Radial, Self-Aligning |
| I.D. | 220 mm |
| Dynamic Load Rating | 2.38e+006 N |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 3.3e+006 N |
| Radial Internal Clearance | C4 |
| Weight | 185.136 LB |
| EAN or UPC | 4012802509199 |

