| O.D. | 400 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.38e+006 N |
| Static Load Rating [Max] | 3.3e+006 N |
| I.D. | 220 mm |
| Weight | 184.305 LB |
| EAN or UPC | 4012802509182 |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.38e+006 N |
| Static Load Rating [Max] | 3.3e+006 N |
| I.D. | 220 mm |
| Weight | 184.305 LB |
| EAN or UPC | 4012802509182 |