| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| O.D. | 340 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 2.4e+006 N |
| I.D. | 190 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 1.74e+006 N |
| Weight | 123.0 LB |
| EAN or UPC | 4012802495218 |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| O.D. | 340 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 2.4e+006 N |
| I.D. | 190 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 1.74e+006 N |
| Weight | 123.0 LB |
| EAN or UPC | 4012802495218 |