- Radial, Self-Aligning Bearing Type
- 180 mm Inner Diameter
- 320 mm Outer Diameter
- 112 mm Width
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.71e+006 N |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 2.34e+006 N |
| Limiting Speed | 2000 rpm |
| Weight | 84.854 LB |
| EAN or UPC | 4026677923042 |

