- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 104 mm Width
| Static Load Rating [Max] | 1.91e+006 N |
| I.D. | 160 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 290 mm |
| Dynamic Load Rating | 1.46e+006 N |
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| Weight | 65.697 LB |
| EAN or UPC | 4026677865458 |

