- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 96 mm Width
| Dynamic Load Rating | 1.28e+006 N |
| Radial Internal Clearance | C2 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 2200 rpm |
| Static Load Rating [Max] | 1.66e+006 N |
| I.D. | 150 mm |
| O.D. | 270 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 52.249 LB |
| EAN or UPC | 4026677865496 |

