- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 80 mm Width
| Static Load Rating [Max] | 1.15e+006 N |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Radial Internal Clearance | C3 |
| O.D. | 230 mm |
| Limiting Speed | 2600 rpm |
| Dynamic Load Rating | 910000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| Weight | 29.541 LB |
| EAN or UPC | 4026677830159 |

