| Corner Radius [Min] | 2.1 mm |
| Limiting Speed | 2800 rpm |
| O.D. | 215 mm |
| Dynamic Load Rating | 820000 N |
| Radial Internal Clearance | C3 |
| I.D. | 120 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.02e+006 N |
| Weight | 25.132 LB |
| EAN or UPC | 4026677829993 |

