- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 60.3 mm Width
| Limiting Speed | 3600 rpm |
| Static Load Rating [Max] | 660000 N |
| Dynamic Load Rating | 560000 N |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Weight | 13.668 LB |
| EAN or UPC | 4026677828989 |

