- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 52.4 mm Width
| Enclosure | Unsealed |
| RIC | C4 |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 445000 N |
| I.D. | 90 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | None |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 520000 N |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Outer Ring Width | 52.4 mm |
| O.D. | 160 mm |
| Cage Material | Brass/Bronze |
| Weight | 9.832 LB |
| EAN or UPC | 4026677809681 |

