- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 52.4 mm Width
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 445000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Limiting Speed | 4300 rpm |
| O.D. | 160 mm |
| I.D. | 90 mm |
| Static Load Rating [Max] | 520000 N |
| Weight | 9.413 LB |
| EAN or UPC | 4026677809728 |

