- Radial, Self-Aligning Bearing Type
- 500 mm Inner Diameter
- 920 mm Outer Diameter
- 336 mm Width
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.83e+007 N |
| Corner Radius [Min] | 7.5 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| O.D. | 920 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | C3 |
| Origin | Spherical Radial |
| Dynamic Load Rating | 9.65e+006 N |
| Outer Ring Width | 336 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| I.D. | 500 mm |
| Weight | 2005.64 LB |
| EAN or UPC | 4012801346573 |

