- Radial, Self-Aligning Bearing Type
- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 210 mm Width
| I.D. | 240 mm |
| Dynamic Load Rating | 1.86e+006 N |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 440 mm |
| Static Load Rating [Max] | 3.05e+006 N |
| Inch/Metric | Metric |
| Weight | 260.702 LB |
| EAN or UPC | 4012801294713 |

