- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 190 mm Width
| I.D. | 220 mm |
| O.D. | 400 mm |
| Static Load Rating [Max] | 2.6e+006 N |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.63e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 189.595 LB |
| EAN or UPC | 4012801294706 |

