- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 370 mm Outer Diameter
- 175 mm Width
| Static Load Rating [Max] | 2.04e+006 N |
| Corner Radius [Min] | 4 mm |
| I.D. | 200 mm |
| Dynamic Load Rating | 1.32e+006 N |
| O.D. | 370 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Weight | 156.526 LB |
| EAN or UPC | 4012801294690 |

