- Radial, Self-Aligning Bearing Type
- 180 mm Inner Diameter
- 340 mm Outer Diameter
- 160 mm Width
| I.D. | 180 mm |
| Dynamic Load Rating | 1.02e+006 N |
| Static Load Rating [Max] | 1.53e+006 N |
| Corner Radius [Min] | 3 mm |
| O.D. | 340 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Weight | 124.339 LB |
| EAN or UPC | 4012801294683 |

