- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 300 mm Outer Diameter
- 140 mm Width
| Dynamic Load Rating | 830000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 160 mm |
| O.D. | 300 mm |
| Static Load Rating [Max] | 1.22e+006 N |
| Inch/Metric | Metric |
| Weight | 72.09 LB |
| EAN or UPC | 4012801484794 |

